Learn More
Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode & Optical Caps
Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
Brand: Applied Biosystems™ 403012
Code : 50
Additional Details : Weight : 0.01000kg
Includes: 20 plates with 300 Optical 8-cap Strips, (equivalent to catalog No. 4306737 and 4323032)
Description
This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems96-Well Real-Time PCR systems and thermal cyclers.
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate auto-fluorescent plates
- Design provides barrier to ambient air to help insure well-to-well temperature uniformity
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Includes MicroAmpOptical 8-Cap Strips
- MicroAmp disposables are optimized to provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
- Proprietary MicroAmpplates are essential for high-performance PCR and help ensure greatest temperature and amplification uniformity for samples
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Specifications
Includes Barcode | |
Contains 20 plates with 300 Optical 8-cap Strips (equivalent to catalog # 4306737 and 4323032) |
|
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
96 | |
20 Plates |
Certified DNA/RNase Free | |
MicroAmp | |
96-Well Reaction Plate | |
0.3 mL | |
PCR | |
Standard |