missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL

Designed to maximize sample recovery

£101.00 - £924.00

Specifications

Certifications/Compliance Certified DNA/Rnase Free
Color Natural
Volume (Metric) Working 0.2 mL
Volume (Metric) 0.25 mL
For Use With (Equipment) Thermal Cyclers
View More Specs

Includes: 1000 MicroAmp reaction tubes with caps, 0.2mL.

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10045814
View Documents Promotion Details
Applied Biosystems™
N8010540
1000 Tubes
£101.00
Each
Please to purchase this item. Need a web account? Register with us today!
10249594
View Documents Promotion Details
Applied Biosystems™
N8011540
10,000 Tubes
£924.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cyclers. Optimally designed for precise PCR.

  • Consistent plastic thickness enables uniform heating and cooling for accurate results
  • Captive lid with positive-click closure assures proper seating
  • Polished surface and conical bottom allows maximum sample recovery
  • Available in economical bulk packages
Optimized Design
  • Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers
  • Undergo stringent quality testing to ensure reproducible results
Convenient
  • Available as clear or colored and in bulk packs
  • Recommended maximum reaction volume: 100μL

PCR, PCR & Real-Time PCR

Specifications

Specifications

Certified DNA/Rnase Free
0.2 mL
Thermal Cyclers
Polypropylene
Domed Caps
Reaction Tube
Natural
0.25 mL
MicroAmp™ 
Fast
96
Videos
SDS
Documents

Documents

Product Certifications