Learn More
Applied Biosystems™ MicroAmp™ Splash-Free 96-Well Base
Used for centrifugation
Brand: Applied Biosystems™ 4312063
72.67 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.74000kg
Includes: 10 MicroAmp Splash Free 96-Well Bases.
Description
- Designed to hold MicroAmp reaction tubes in MicroAmp tray/retainer sets or 96-well reaction plates for convenient pre-PCR and post-PCR sample processing
- Uniform Results
- Use with instruments that have heated sample covers to eliminate condensation and need for mineral oil overlay
- Proprietary MicroAmp reaction tubes are essential for high-performance PCR to ensure maximum temperature and amplification uniformity for samples
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
96-Well Base | |
PCR | |
10 Bases |
Contains 10 MicroAmp™ Splash Free 96-Well Bases. Store at room temperature. | |
Black | |
7000 System, 7300 System, 7500 Fast System, 7500 System, 7900HT Fast System, 7900HT System, GeneAmp 9700, QuantStudio™, SimpliAmp™ Thermal Cycler, StepOne™, StepOnePlus™, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA™ 7 System, ProFlex™ PCR System, ViiA™ 7 Dx Fast System, 7500 Fast Dx System, 2720 Thermal Cycler, ViiA™ 7 Fast System, QuantStudio™ Dx | |
96-Well Plates | |
Room Temperature |