Learn More
Applied Biosystems™ Oligo d(T)16 (50 μM)
Invitrogen Oligo(dT)16 Primer is a homo-oligomeric deoxyribonucleotide poly(dT) that is non-phosphorylated and chemically synthesized.
Brand: Applied Biosystems™ N8080128
56.69 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.01000kg
Includes: Oligo(dT)16 primer is supplied in 100 μL of 10 mM TE, pH 7.0, at a concentration of 50 μM.
Description
Invitrogen Oligo(dT)16 Primer is a homo-oligomeric deoxyribonucleotide poly(dT) that is non-phosphorylated and chemically synthesized. It is used for priming and reverse transcription of polyadenylated poly(A)+ mRNA.
Five nmoles of Oligo (dT)16 Primer is supplied in 100 μL of 10 mM TE, pH 7.0, at a concentration of 50 μM.
Order Info
Shipping Conditions: Dry Ice
Specifications
Primer | |
Reverse Phase HPLC | |
50 μM | |
100 μL | |
Liquid |
• Oligo(dT)16 Primer (100 μL at 50 μM) Store at –10 to –30°C. Aliquot to avoid repeated freezing and thawing. |
|
Dry Ice | |
Oligo dT | |
Reverse Transcription |
For Research Use Only. Not for use in diagnostic procedures.