Learn More
Applied Biosystems™ Random Hexamers (50 μM)
Random Hexamers are short oligodeoxyribonucleotides of random sequence [d(N)6] that anneal to random complementary sites on a target DNA or RNA to serve as primers for DNA synthesis by a DNA polymerase or reverse transcriptase.
Brand: Applied Biosystems™ N8080127
Includes: Contains Random Hexamers (100 μL) at a concentration of 50 μM. Sufficient for 100 reverse transcriptions of 20 μL each.
Description
Random Hexamers are short oligodeoxyribonucleotides of random sequence [d(N)6] that anneal to random complementary sites on a target DNA or RNA to serve as primers for DNA synthesis by a DNA polymerase or reverse transcriptase.
For this product five nmoles of primer are supplied at a concentration of 50 μM.
Applications
Most commonly used for complementary DNA (cDNA) synthesis priming, these random hexamers may be used for a variety of applications including:
• Two-step RT-qPCR
• cDNA Synthesis
• RT-PCR
Order Info
Shipping Conditions: Dry Ice

Specifications
Primer | |
Dry Ice | |
Random Hexamer | |
DNA Synthesis |
• Random Hexamers (100 μL at 50 μM), sufficient for 100 reverse transcriptions of 20 μL each Store at –15 to –25°C. |
|
50 μM | |
5 nmol, 100 μL | |
Liquid |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
3016247 | Certificate of Analysis | 31/01/2025 | N8080127 |
2435466 | Certificate of Analysis | 29/01/2025 | N8080127 |
2500641 | Certificate of Analysis | 29/01/2025 | N8080127 |
2524284 | Certificate of Analysis | 29/01/2025 | N8080127 |
2524302 | Certificate of Analysis | 29/01/2025 | N8080127 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.