missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqMan™ RNase P Instrument Verification Plate for ViiA™ 7 System, 384-well
Used to perform verification of your ViiA™7 System with 384 Well Block.
Brand: Applied Biosystems™ 4455280
531.00 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
See instrument maintenance guide for full instructions.
Order Info
Dry ice shipping; store in freezer (-5° to -30°C)
Specifications
384-well Plate | |
FAM | |
TaqMan™, ViiA™ | |
Real Time PCR (qPCR) | |
1 x 384-well plate |
Store Calibration Plates at -15°C to -25°C | |
ViiA™ 7 System, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 12k Flex, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex | |
Rnase P Instrument Verification Plate | |
Dry Ice | |
RNase P Calibration, Instrument Verification Plate |
For Research Use Only. Not for use in diagnostic procedures.