Learn More
Applied Biosystems™ Veriti™ Dx 96-well Thermal Cycler, 0.2 mL
Important Note: Veriti Dx 96-well Thermal Cycler will be discontinued soon and replaced with VeritiPro Dx Thermal Cycler. To learn more about the latest Dx instrument, please visit VeritiPro Dx, Catalog No. A57751.
Brand: Applied Biosystems™ 4452300
12179.00 GBP valid until 2025-12-31
Use promo code "24269" to get your promotional price.
Description
The Veriti Dx 96-Well Thermal Cycler features an easy-to-use color touch screen to simplify setup and use of the system, and VeriFlex Blocks, six independent temperature blocks designed to give precise control over your PCR optimization. Optional setups for fast PCR or standard PCR methods provide flexibility to shorten your PCR cycling time.
- Features an easy-to-use graphical interface (6.5 inch VGA touch screen)
- Innovative VeriFlex Blocks provide convenient PCR optimization
- Standard and fast-enabled cycling to address your current and future PCR needs
- Reduced PCR reaction time when using faster ramp rates
- The First End-Point Thermal Cycler Available for In Vitro Diagnostic Use
- Control at Your Fingertips The powerful yet simple-to-operate user interface on the Veriti Dx 96-Well Thermal Cycler is driven by the 6.5 inch (16.51cm) VGA color touch screen. The large screen allows for easy viewing of your temperature profiles. Additionally, the large navigation buttons put programming of the Veriti Dx Thermal Cycler at your fingertips. Setup and navigation of the VeritiDx Thermal Cycler do not require use of a stylus or mouse
- VeriFlex Blocks: Enhanced PCR Functionality The Veriti Dx 96-Well Thermal Cycler features innovative VeriFlex Blocks for enhanced PCR functionality. Six separate peltier blocks provide maximal versatility and flexibility and offer two key benefits: 1) PCR optimization—the ability to set each block at a specific temperature is ideal for precise control over PCR optimization; 2) run more experiments: the blocks can also be used for up to six different annealing temperatures in the same run. With this enhanced functionality, the Veriti Dx 96-Well Thermal Cycler with VeriFlex Blocks is the ideal thermal cycler for any lab
- Fast Setup, Fast Results The Veriti Dx 96-Well Thermal Cycler has two different options for method navigation. For quick setup, you may select one of the preprogrammed run methods. If you prefer to program your own methods, simply touch the step you would like to set up, and then use the keypad to enter thermal cycling steps. After completing a setup, you have the choice of saving the method to the instrument or to a USB memory stick
- Control Your Time: Go Fast When You Want With the Veriti Dx Thermal Cycler you get two thermal cyclers in one: a standard thermal cycler with its better-than-gradient feature, and a fast-enabled thermal cycler. So whether you have a current need to run fast PCR and shorten your PCR cycling times, or a possible future application need for fast PCR, the Veriti Dx Thermal Cycler provides the flexibility to go fast when you want
- World-Class Service and Support Veriti Dx system includes installation and Initial Qualification/Operational Qualification (IQ/OQ) by factory-trained Field Service Engineers to ensure it meets our stringent performance specifications. Manufactured to ISO 13485 and GMP requirements
- Block Format: Noninterchangeable
- Reaction Speed: Fast, Standard
Fast PCR, PCR, PCR & Real-Time PCR, Routine PCR
Certifications
Labeled in Europe with a CE IVD mark
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Non-interchangeable | |
Store at room temperature. |
|
<0.5°C (20 sec. after reaching 95°C) | |
19.1 x 9.3 x 9.6 in. (48.5 x 23.7 x 24.5 cm) | |
100/240 V | |
Thermal Cycler | |
0°C to 100°C | |
3.9°C/sec. (Block), 3.35°C/sec. (Sample) | |
1 instrument | |
96-well, 6-Zone VeriFlex Block |
±0.25°C (35°C to 99.9°C) | |
Veriti Dx Thermal Cycler | |
Fast, Standard | |
96-well, 0.2 mL | |
6.5 in. VGA 32 k Color Touchscreen | |
Limited Warranty | |
USB, Wi-Fi, Ethernet | |
>500 | |
25 lb. (11.4 kg) |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
299123301 | Certificate of Compliance | 28/01/2025 | 4452300 |
299123287 | Certificate of Compliance | 28/01/2025 | 4452300 |
299123281 | Certificate of Compliance | 28/01/2025 | 4452300 |
299123282 | Certificate of Compliance | 28/01/2025 | 4452300 |
299123275 | Certificate of Compliance | 28/01/2025 | 4452300 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Classified as US FDA Class I Medical Device for in vitro diagnostic use. Conforms to IVDD (98/79/EC) requirements.