missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ APT™ Automation Pipette Tips for Biomek™ Instruments Workstations
Use these 50 μL automation pipette tips for Biomek™ Instruments or other automated pipette workstations.
Brand: Labcon™ 8010-250-000-9
422.93 GBP valid until 2024-12-31
Use promo code "21899" to get your promotional price.
Additional Details : Weight : 2.58540kg
Description
- ATP, RNase/DNase and endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
50 μL | |
Non-sterile | |
Clear | |
Eclipse™ Mini Refill | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Refill | |
Single-use | |
No | |
Polypropylene Resin |
Non-Filtered | |
Magenta | |
Autoclavable | |
38.4 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
672 Tips/Refill, 8 Refills/Cs. | |
Biomek Instruments Pipettes | |
APT |