missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Aqua Sampler
Sampler for ground water samples from wells, pits and other sources.
Brand: Buerkle™ 5308-0700
This item is not returnable.
View return policy
Description
- Fits all normal well shafts with control openings to 2in diameter, without tilting or getting stuck
- Ultra-pure materials guarantee the highest degree of sample purity
- Easy to clean thanks to rounded edges and threads
- FEP/PTFE ultra-pure, anti-adhesive surface
- Without cable
Specifications
AquaSampler | |
700 mL | |
46 mm |
PTFE, FEP | |
For Ground Water Samples From Wells, Pits and Other Sources | |
76 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Aqua Sampler > Capacity: 700mL; Length: 76cm
Spot an opportunity for improvement?Share a Content Correction