missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Mat, Series 45

A high performance entrance mat for low traffic applications. The true cost of entrance matting is not the actual cost of the product, but rather what it can save in annual cleaning and maintenance costs over its lifetime.

Brand:  3M™ Nomad™ 7000062942

 View more versions of this product

Product Code. 17138620

  • £236.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stops 80% of dirt and moisture at the door
  • For low traffic applications (Up to 500 crossings per day)
  • Dual-fiber tuft traps & absorbs dirt and moisture more effectively than conventional matting
  • Backed with slip resistant PVC
  • Can be easily bonded and edged
  • Available in black, brown, and blue
TRUSTED_SUSTAINABILITY
Specifications

Specifications

180 x 120 cm
Nomad™ Aqua, Series 45
Slip-resistant
Blue
PVC (Backing)
Low traffic areas
1 Ea.
5.6 mm
180 cm
120 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers