missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Mat, Series 65

Removes dirt and moisture more effectively than conventional mats, keeping floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.

Brand:  3M™ Nomad™ 7000062952

 View more versions of this product

Product Code. 17138630

  • £721.00 / Pack of 6
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Textile entrance mat, with superior fine dirt and moisture removal properties
  • Stops 80% of dirt and moisture at the door
  • For medium traffic applications (500 to 1500 crossings per day)
  • Dual-fiber loop pile, arranged in a checked pattern
  • Excellent appearance retention
  • Recommended as a second stage mat, under medium traffic conditions
  • Long lasting and easy to clean
TRUSTED_SUSTAINABILITY
Specifications

Specifications

90 x 60 cm
Nomad™ Aqua, Series 65
7.5 mm
90 cm
Medium traffic areas
6 Pk.
Black
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers