Learn More
3M™ Nomad™ Aqua Textile Drop Down Mat, Series 65
Removes dirt and moisture more effectively than conventional mats, keeping floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.
Brand: 3M™ Nomad™ 7000062958
Additional Details : Weight : 4.99000kg
Description
- Textile entrance mat, with superior fine dirt and moisture removal properties
- Stops 80% of dirt and moisture at the door
- For medium traffic applications (500 to 1500 crossings per day)
- Dual-fiber loop pile, arranged in a checked pattern
- Excellent appearance retention
- Recommended as a second stage mat, under medium traffic conditions
- Long lasting and easy to clean
Specifications
150 x 91.4 cm | |
Medium traffic areas | |
1 Ea. | |
91.4 cm |
Brown | |
Nomad™ Aqua, Series 65 | |
7.5 mm | |
150 cm |