missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Mat, Series 85

Advanced water removal and retention properties keep floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.

Brand:  3M™ Nomad™ 7000062949

Additional Details : Weight : 14.43000kg

 View more versions of this product

Product Code. 17108630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • High performing textile entrance mat, with advanced water removal and retention properties
  • Stops 80% of dirt and moisture at the door
  • Entrance mat for high traffic applications (1500 to 5000 crossings per day)
  • Phthalate-free, slip-resistant PVC backing
  • Excellent appearance retention
  • Long lasting and easy to clean
  • Available as drop down mats or in rolls
Specifications

Specifications

300 x 130 cm
Gray
Nomad™ Aqua, Series 85
PVC (Backing)
300 cm
Slip-resistant
Heavy traffic areas
7.5 mm
130 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers