Learn More
3M™ Nomad™ Aqua Textile Drop Down Matting Roll, Series 85
Advanced water removal and retention properties keep floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.
Brand: 3M™ Nomad™ 7000062978
Additional Details : Weight : 117.00000kg
Description
- High performing textile entrance mat, with advanced water removal and retention properties
- Stops 80% of dirt and moisture at the door
- Entrance mat for high traffic applications (1500 to 5000 crossings per day)
- Phthalate-free, slip-resistant PVC backing
- Excellent appearance retention
- Long lasting and easy to clean
- Available as drop down mats or in rolls
Specifications
20 x 1.3 m | |
Heavy traffic areas | |
7.5 mm | |
20 m |
Gray | |
Nomad™ Aqua, Series 85 | |
1.3 m |