missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Matting Roll, Series 85

Advanced water removal and retention properties keep floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.

Brand:  3M™ Nomad™ 7000032558

 View more versions of this product

Product Code. 17168570

  • £5160.00 / 1 roll
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High performing textile entrance mat, with advanced water removal and retention properties
  • Stops 80% of dirt and moisture at the door
  • Entrance mat for high traffic applications (1500 to 5000 crossings per day)
  • Phthalate-free, slip-resistant PVC backing
  • Excellent appearance retention
  • Long lasting and easy to clean
  • Available as drop down mats or in rolls
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 x 2 m
Nomad™ Aqua, Series 85
Gray
2 m
Heavy traffic areas
7.5 mm
20 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers