missing translation for 'onlineSavingsMsg'
Learn More

Notrax Aqua Trap™ Robust Barrier Mat with Raised Domes

Product Code. p-7227331
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 90 cm
180 x 120 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17771948

Brand: Notrax 150S0023GY

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

True to its name, this patented perimeter Aqua Dam forms a tray that can hold up to 6 liters of water per square meter and is treated with an anti microbial carpet treatment to stop bacteria and germs at the entrance.

  • True to its name, this patented perimeter ''Aqua Dam'' forms a tray that can hold up to 6 liters of water per square meter
  • The textile top surface is high pressure moulded into a bubble design on an indestructible rubber base to withstand the heaviest of foot traffic
  • Unsurpassed ability to scrape debris from shoes while maintaining its great looking appearance for the longest time
  • Unique slip resistant gripper pattern on the back

Specifications

Dimensions (L x W) 90 x 60 cm
Color Gray
Length (English) 35 in.
Length (Metric) 90 cm
Material Polyester
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.