missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquanex™ 30L Tank Assembly

Product Code. 17928950 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
30 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17928950

Brand: Thermo Scientific™ 7301035

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Thermo Scientific™ Aquanex™ Tank Assembly allows you to safely store purified water from your Aquanex™ Water Purification System.

The Thermo Scientific™ Aquanex™ Tank Assembly allows you to safely store purified water from your Aquanex™ Water Purification System.

The Thermo Scientific™ Aquanex™ Tank Assembly allows you to safely store purified water from your Aquanex™ Water Purification System.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 L
Type Storage Tank
Dimensions (L x W x H) 23.9 x 15.3 x 15.1 in. (60.6 x 38.8 x 38.4 cm)
Weight (Metric) 82.6 lb. / 37.5 kg (full capacity)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.