missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Aquarius™ White Hand Cleanser Dispenser Cassette
Aquarius™ White Hand Cleanser Dispenser Cassette is ideal for dispensing liquid or foam soap for maximum versatility and cost-efficiency.
Brand: Kimberly-Clark™ 6948
29.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Ideal for dispensing liquid or foam soap for maximum versatility and cost-efficiency
- High capacity and easy refilling
- Keeps costs down in areas of heavy use, with hassle-free maintenance
- Easy to maintain and keep clean with no dirt or dust traps
- White, high gloss dispenser with a sleek and contemporary design
- Simple to unlock and refill, with a window to gauge refill needs

Specifications
Hand Cleanser Dispenser | |
4.5 in. | |
1 in. | |
4.6 in. | |
9.3 in. | |
Hand Soap | |
Wall Mount | |
Hinged Lid with Front Opening | |
1 L | |
1 Ea. |
White | |
11.4 cm | |
25.7 cm | |
11.6 cm | |
23.5 cm | |
Plastic | |
1 | |
33.8 oz. | |
Ideal for dispensing either liquid soap or foam for maximum versatility and cost-efficiency. |
Videos
-
Kimberly Clark Professional 06948000
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Aquarius™ White Hand Cleanser Dispenser Cassette > Capacity: 1 L
Spot an opportunity for improvement?Share a Content Correction