missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ C18 5μm HPLC Column

Operate at low flow rates required for greater ionization efficiencies

Brand:  Thermo Scientific™ 77505-124030

 View more versions of this product

Product Code. 10353075

  • £694.25 / Each
Estimated Shipment: 09-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Particle size: 5μm
  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phase
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
125 mm
2 to 8
310 m²/g
C18
12%
Yes
4 mm
5 μm
100 Å
L1
Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers