Learn More
Thermo Scientific™ Arctic Express™ Transport Systems
Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.
Brand: Thermo Scientific™ CY50905
1739.79 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems — ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.
Features:- System is approved for worldwide shipment by UN and IATA.
- Innovative material absorbs liquid nitrogen to prevent spillage during shipment.
- Eight-, 13- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity.
- Canister safely holds biological materials in shipper.
- Lockable lid with internal security compartment provides protection and sample isolation.
- Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs.
- System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers
Note:
Static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Ordering Information:
Shipments of bone marrow, heart valves, or other large samples require specific package size to determine capacity.
Includes:
Cryogenic shippers come with reusable shipping case; one canister with Arctic Express 5 and 10 models
Compatible with:
- Cart, Wheeled (BioCane 20, 34, 47: AY509X9) (BioCane 73: AY509X1)
- Thermo Scientific™ Cryosleeve™, 100/case (AY509X21)
- Thermo Scientific™ Cryocane™, 1.2mL (4000211)
- Rack, Square, for BioCane 47, includes five boxes with 40 dividers (195555)
- Vials, Cryogenic, 1.2mL, case of 500 (AY509X13)
- Vials, Cryogenic, 2.0mL, case of 500 (AY509X12)
- Vials, 1mL, case of 500 (AY509X32)
- Vials, 1.5mL, case of 500 (AY509X33)

Specifications
Manual Fill LN2 Dewar | |
1 canister | |
21 Days | |
Canes/Canister (8), Vials/Cane (6 x 1.2 mL), Straws (120) |
4.3 L | |
0.2L/d | |
48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.