missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ARE 5 Hotplate Stirrer

Robust ARE 5 Hotplate Stirrer is designed to guarantee safety, powerful stirring and excellent heating for basic applications for industrial and academic laboratories.

Brand:  Fisherbrand™ F20500560FI

228.00 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 17882017

  • £249.60 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

The ARE 5 is the entry-level hotplate stirrer that has become a reference for many laboratories worldwide ranging from universities, and research centers to industrial.

RELIABLE AND ROBUST

  • Insulating disk to protect internal parts
  • The 135 mm diameter aluminium alloy top plate ensures great temperature homogeneity and optimum heat transfer across the entire surface
  • Two illuminated indicators always inform the operator when the heating is on and the temperature is above 50°C
  • Stirs up to 15 L from 100 to 1500 rpm with SpeedServo™ counter-reaction
  • Brushless motor ensuring power and resistance over time
Specifications

Specifications

Aluminum
Illuminated Icon (when the temperature is above 50°C)
Analog
Ambient to 310°C
50/60 Hz
3.75 lb.
Stirring Hotplate
15 L
1
100 to 1500 rpm
160 x 270 x 85 mm
230 V
Epoxy-painted Aluminum
135 mm dia.
Ambient to 590°F
630 W
1.7 kg
Round
EU/UK
15 L
3 Years
Analog
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ ARE 5 Hotplate Stirrer > Capacity: 15 L, Stirring Range: 100 to 1500 rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.