Learn More
Velp Scientifica™ ARE 6 Magnetic Hot Plate Stirrer
Versatile ARE 6 Magnetic Hot Plate Stirrer with powerful motor, enhanced magnet coupling and excellent resistance to chemicals, hot top warning and safety heating switch.
Brand: Velp Scientifica™ F20500462
487.70 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.60000kg
Description
Superior Safety Features:
- The luminous safety heating switch prevents unintentional heat up.
- The illuminated hot top icon informs the operator when the top plate temperature is above 50°C.
- Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
- The stirring speed ramps up gently avoiding spillages risks.
- The optional and tailor-made Silicon Protective Cover protects the stirrer from spillage damages.
- The AREX-6 is designed for the longest lifespan and guaranteed by 3 years warranty.
Engineered for Performances and Usability:
- The aluminum alloy plate ensures optimum heat transfer.
- Accurate plate temperature control up to 370°C.
- Extremely powerful brushless motor able to stir from 30 up to 1700 rpm.
- The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes.
- The new Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring.
- Accepts up to 20 liter flasks.
Specifications
Aluminum Alloy | |
Heating magnetic Stirrer | |
Technopolymer | |
11 in. | |
105 mm | |
Ambient to 698°F | |
50/60 Hz | |
280 mm | |
630 W | |
2.6 kg | |
Round | |
20 L | |
280 x 160 x 105 mm |
230 V | |
Hot plate warning | |
Analog | |
5.3 in. dia. | |
Ambient to 370°C | |
4.1 in. | |
160 mm | |
6.3 in. | |
5.7 lb. | |
Stirring Hotplate, Stirrer | |
1 | |
30 to 1700 rpm | |
Analog |