missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica AREC 10 Digital Ceramic Hot Plate Stirrer

Powerful digital hotplate stirrer that features a 10-inch square ceramic plate, ensuring precise temperature control, high safety, maximum reliability and a large working surface.

Brand:  VELP Scientifica SC20500691

 View more versions of this product

Product Code. 30067446

This item is not returnable. View return policy

Description

Description

  • The AREC 10 Digital offers precise temperature control, advanced stirring and heating performance improved safety features, and ease of use.
  • The 10 in. square ceramic plate is highly resistant and ideal for laboratories requiring a spacious working surface.
  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
  • Thermoregulation range from room temperature to 350°C
  • Brushless motor ensuring power and resistance over time
  • Stirs up to 25 L volume (H2O) from 100 up to 1500 rpm
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
  • The robust 10 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications

Specifications

Ceramic
Probe, Rod, Clamp
Room Temp to 550°C
Square
EU/UK
25 L
3 Years
230 V
10 x 10 in.
Magnetic Stirring Hotplate
25 L
1
100 to 1500 rpm
Digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers