missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREC 7 Connect Digital Ceramic Hotplate Stirrer

AREC 7 Connect Digital Ceramic Hotplate Stirrer - Hotplate stirrer with wi-fi technology to control reactions through VELP Ermes Cloud Platform. Precise thermoregulation and powerful stirring for chemical, microbiological, pharmaceutical and cosmetic laboratories requiring accuracy and efficiency.

Brand:  Velp Scientifica™ SB20500550

571.28 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17294433

  • £922.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Outstanding Performance

  • Cutting-edge heating plate technology that ensures temperature homogeneity and stability from room temperature up to 550°C
  • Powerful brushless motor stirs up to 20 L volume (H2O) from 30 to 1700 rpm
  • SpeedServo™ counter-reaction technology maintains constant speed even if viscosity changes

Excellent Thermoregulation

  • Ideal for temperature-sensitive applications in chemistry, biotech, and pharma
  • Precise thermoregulation of the medium with Pt100 probe (±0.5°C)
  • Thermoregulation ranges from room temperature up to 300°C

Safe and Resistant

  • High-quality ceramic top and technopolymer structure ensure resistance to chemicals
  • Hot Surface Safety message displayed when the temperature is above 50°C
  • Safety lock button eliminates risk of unintentional modification of working conditions

Programmable Operation

  • Integral Timer from 1 min to 99 h 59 min (1 min step)
  • Autoreverse of stirring direction for enhanced mixing capabilities from 5 s to 99 min 59 s (1 s steps)
  • Intermittent mode for enhanced programming from 5 s to 99 min 59 s (1 s step)

Intuitive and Easy-to-use

  • Digital display for precise temperature and stir settings
  • Illuminated icons to ensure clear readout of working conditions
Specifications

Specifications

Ceramic
Temperature Probe AISI 316 Ti, Support Rod, Clamp
8.2 lb.
Technopolymer
Analog
Ambient to 550°C
7.1 lb.
Stirring Hotplate
25 kg
1
30 to 1700 rpm
344 x 203 x 94 mm
LED
230 V
Hot surface safety message, acoustic signal
3.7 kg
800 W
7 x 7 in.
50/60 Hz
3.2 kg
Square
EU
20 L
25 Months
CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers