Learn More
Velp Scientifica™ AREC.X 7 Digital Ceramic Hot Plate Stirrer
VELP Scientifica AREC.X 7 Digital Ceramic Hot Plate Stirrer is designed for accuracy, offering state of the art stirring and heating performance, superior safety features and ease of use. Excellent solution for laboratories requiring precise control of medium temperature.
Brand: Velp Scientifica™ SA20500554
547.08 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.40000kg
Description
Excellent Performance
- Ensures temperature homogeneity and stability from room temperature up to 550°C
- Bright and easy-to-read digital display showing actual and setpoint temperature
- Powerful motor stirs up to 15 L volume (H2O) from 50 to 1500 rpm
Precise Thermoregulation
- Ideal for temperature-sensitive applications in chemistry, biotech and pharma
- Precise thermoregulation of the medium with Pt100 probe (±1°C) or VTF
- Digital Thermoregulator (±0.5°C)
- Thermoregulation range from room temperature to 250°C
Safe and Resistant
- Ceramic top and technopolymer structure ensures premium resistance to chemicals
- Hot Surface Safety message displayed when the temperature is above 50°C
- Run-off grove to protect the electronics
Specifications
Ceramic | |
Temperature Probe AISI 316 Ti | |
3.9 kg | |
800 W | |
7 x 7 in. | |
50/60 Hz | |
Stirring Hotplate | |
25 kg | |
1 | |
50 to 1500 rpm | |
344 x 203 x 94 mm | |
Digital |
230 V | |
Hot surface safety message | |
Technopolymer | |
Analog | |
Ambient to 550°C | |
3.5 kg | |
Square | |
EU | |
15 L | |
25 Months | |
CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate |