Learn More
Fisherbrand™ AREX 5 Digital Hot Plate Stirrer
AREX 5 Digital Hot Plate Stirrer with CerAlTop plate ensures precise thermoregulation of the media, high safety and maximum reliability.
Brand: Fisherbrand™
303.87 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 1.70000kg
Description
PRECISE THERMOREGULATION WITH EXTERNAL TEMPERATURE PROBES AND DIGITAL VTF
- The ideal solutions for temperature-sensitive applications in many industrial and academic laboratories
- Precise thermoregulation of the medium with the additional Pt100/Pt1000 probe (± 1.0°C) and VTF digital thermoregulator (± 0.5°C)
- Thermoregulation range from room temperature up to 300°C.
A SAFE HOT PLATE STIRRER DESIGNED TO LAST
- The insulating disk protects the internal electronic parts to resist even in the most challenging environments and applications (IP 42 protection)
- An illuminated indicator always informs the operator when the heating is on and a Hot Surface Safety message is displayed when the temperature is above 50°C, even when the instrument is turned off
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CeAlTop™ ceramic coating
POWERFUL STIRRING FOR ALL LAB APPLICATIONS
- Brushless motor ensuring power and resistance over time
- Stirs up to 20 L from 50 to 1500 rpm, making the Series suitable for both low and high-speed applications
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
Specifications
Ceramic-coated Aluminum Alloy | |
On Display (when the temperature is above 50°C) | |
Digital | |
Ambient to 310°C | |
50/60 Hz | |
3.75 lb. | |
Stirring Hotplate | |
20 L | |
1 | |
50 to 1500 rpm | |
160 x 85 x 270 mm |
230 V | |
Epoxy-painted Aluminum | |
135 mm dia. | |
Ambient to 590°F | |
630 W | |
1.7 kg | |
Round | |
EU/UK | |
20 L | |
3 Years | |
Digital |