missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREX 5 Digital System

The AREX 5 Digital System is a digital hot plate stirrer with CerAlTop plate ensuring precise thermoregulation of the media, high safety and maximum reliability.
Brand: Velp Scientifica™ SA20500580
383.33 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
This item is not returnable.
View return policy
Description
A SAFE HOTPLATE STIRRER DESIGNED TO LAST
- The internal electronic parts are protected by the insulating disk to resist even in the most challenging environments and applications (IP 42 protection)
- An illuminated indicator always informs the operator when the heating is on and a Hot Surface Safety message is displayed when the temperature is above 50°C, even when the instrument is turned off
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CeAlTop™ ceramic coating
PRECISE THERMOREGULATION FOR A HIGH REPRODUCIBILITY
- The ideal solutions for temperature-sensitive applications in many industrial and academic laboratories
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1.0°C) and VTF digital thermoregulator (± 0.5°C).
- Thermoregulation range from room temperature up to 300°C.
POWERFUL STIRRING FOR ALL LAB APPLICATIONS
- Brushless motor ensuring power and resistance over time
- Stirs up to 20 L from 50 to 1500 rpm, making the Series suitable for both low and high-speed applications
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
Specifications
Ceramic-coated Aluminum | |
Pt100 Probe | |
Aluminum | |
50°C to 310°C | |
50/60 Hz | |
3.75 lb. | |
Stirring Hotplate | |
Up to 20 L | |
1 | |
50 to 1500 rpm | |
160 x 270 x 85 mm | |
LED |
230 V | |
Over 50°C (overtemperature alarm over 330°C) | |
135 mm dia. | |
122°F to 590°F | |
630 W | |
1.7 kg | |
Round | |
EU, UK | |
20 L | |
3 Years | |
CE |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
CE_17828484_EN.PDF
File size: 133 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ AREX 5 Digital System > AREX 5 Digital System; Includes: Pt100 Probe
Spot an opportunity for improvement?Share a Content Correction