Learn More
Fisherbrand™ AREX 5 Hot Plate Stirrer
Versatile AREX 5 Hot Plate Stirrer with CerAlTop™ plate is upgradable with the VTF digital thermoregulator for direct liquid temperature control.
Brand: Fisherbrand™
286.99 GBP valid until 2024-06-30
Use promo code "21751" to get your promotional price.
Additional Details : Weight : 1.70000kg
Description
UPGRADE TO DIGITAL WITH VTF FOR A PRECISE THERMOREGULATION
- Can work stand-alone or be upgraded to digital by connecting the VTF digital temperature controller
- The 135 mm diameter aluminium alloy top plate ensures great temperature homogeneity and optimum heat transfer across the entire surface
EASY-TO-USE AND SAFE
- Two illuminated indicators always inform the operator when the heating is on and the temperature is above 50°C
- Insulating disk to protect internal parts
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CerAlTop™ ceramic coating
- IP42 certified
POWERFUL STIRRING PERFORMANCE FOR ALL LAB APPLICATIONS
- Powerful Brushless motor ensuring power and resistance over time and stirs volumes up to 20 liters (H2O)
- Stirring speed from 100 up to 1500 rpm
- SpeedServo™ torque compensation technology that ensures constant speed even when the viscosity of the medium changes
Specifications
Ceramic-coated Aluminum Alloy | |
Illuminated Icon (when the temperature is above 50°C) | |
Analog | |
Ambient to 310°C | |
630 W | |
1.7 kg | |
Round | |
EU, UK | |
20 L | |
3 years | |
Analog |
230 V | |
Epoxy-painted Aluminum | |
135 mm dia. | |
50-60 Hz | |
3.75 lb. | |
Stirring Hotplate | |
20 L | |
1 | |
100 to 1500 rpm | |
160 x 85 x 270 mm |