Learn More
Velp Scientifica™ AREX-6 Magnetic Hot Plate Stirrer
Safe and powerful ceramic coated aluminum hot plate stirrer upgradable with VTF and VTF EVO
Brand: Velp Scientifica™ F20500463
594.70 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.05100kg
Description
Superior Safety Features
- The luminous safety heating switch prevents unintentional heat up
- The illuminated hot top icon informs the operator when the top plate temperature is above 50°C
- Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
- The stirring speed ramps up gently avoiding spillages risks
- The optional and tailor-made Silicon Protective Cover protects the stirrer from spillage damages
Engineered for Performances & Usability
- The aluminum alloy plate ensures optimum heat transfer
- Accurate plate temperature control up to 370°C
- Extremely powerful brushless motor able to stir from 30 up to 1700 rpm
- The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
- The new Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
Versatility and Improved Productivity
- Connection for VTF, VTF EVO digital thermoregulators for direct temperature control of the sample with 0.5 °C temperature accuracy
- The VTF and VTF EVO upgrades the AREX-6 performance potential with exclusive features of digital hot plate stirrers
- The MultiAluBlock™ and the new MonoAluBlock™ permit to perform numerous reactions saving time and bench space
- The new Hemispheric Bowls set permits to replace oil baths and mantles in order to perform clean and safe reactions with round bottom flasks
- PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
Specifications
Technopolymer | |
Heating Magnetic Stirrer | |
Technopolymer | |
Analog | |
160 mm | |
50/60 Hz | |
105 mm | |
5.7 lb. | |
Stirring Hotplate, Stirrer | |
1 | |
30 to 1700 rpm | |
Analog |
230 V | |
Hot plate warning system | |
230 V / 50-60 Hz | |
5.3 in. dia. | |
Ambient to 370°C | |
280 mm | |
630 W | |
2.6 kg | |
Round | |
20 L | |
280 x 160 x 105 mm |