missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ AREX Hot Plate Stirrer with VTF, 370°C, Aluminum

Stirring Range: 1500 rpm; Size: 6.1 in. dia.

Brand:  Fisherbrand™ SA20500413FI

Product Code. 15369244

  • £456.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Premium Quality Performance
  • Outstanding temp. uniformity with CerAlTop™ aluminum alloy heating plate
  • Excellent resistance to chemicals scratches and surface abrasions
  • Maximum temperature 370 °C
  • Accepts up to 20 liter flasks
  • Electronic speed regulation up to 1500 rpm
  • Excellent speed control, even at low speeds
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • High power PCM-type driving magnet
Reliable Results
  • Connection for VTF Vertex digital thermoregulator for direct temperature control
  • VTF incorporates timer for unsupervised operation and increased productivity
Convenient Format
  • Available stand-alone or packaged with VTF Vertex digital thermoregulator
  • Control panel is IP 42 protected from liquid spills with run-off groove
  • Clear communication: front panel shows °C and rpm
  • LED interface enriched for alarms
Ergonomic Design
  • Inclined control panel for easy access and visibility
  • AluBlocks™ maximize temperature control & save handling time
  • Run different tubes by combining AluBlocks™
Specifications

Specifications

Aluminum
With VTF
230 V, 50 to 60 Hz, 630 w
Excellent resistance to chemicals scratches and surface abrasions
115 mm
50/60 Hz
630 w
Stirring Hotplate, Stirrer
0 to 1500 rpm
230 V
Epoxy Painted Aluminum
AREX
6.1 in. dia.
Ambient to 370°C
165 mm
2.6 kg
20 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers