Learn More
Sartorius arium™ CellPlus Ultrafilter
For effective removal of endotoxins in cell culture applications. Sartorius arium™ CellPlus Ultrafilter is a point-of-use ultrafilter for efficient removal of endotoxins, RNase, DNase, microorganisms and particles.
Brand: Sartorius H2O-CUF
Additional Details : Weight : 0.13000kg
Description
- For use with arium comfort and arium mini ultrapure water systems
- Provides high safety for critical cell culture applications
- Protective bell supplied with ultrafilter additionally prevents retrograde contamination
- High-grade material of ultrafilter provides high total throughputs and optimal flow rates
- Certified quality
- Sterile-packaged
Specifications
- Membrane Material: Polysulfone
- Composite Material: Polyurethane (PUR)
- Housing Material: Acrylonitrile butadiene styrene (ABS)
- Protective Bell: Polycarbonate (PC)
- Flow rate: Up to 2.0L/min.
- Endotoxins: <0.001 EU/mL
- Bacteria: <1 cfu/100mL
- RNase: <2.9 x 10-10 Kunitz U/μL
- DNase: <1.0 x 10-5 U/μL
- Max. Operating Pressure: 87psi (6 bar)
- Max. Inlet Temperature: 50°C
- Effective Membrane Area: 0.5m2
- Dia. x H: 50 x 169mm
Specifications
Sartorius arium™ CellPlus Ultrafilter | |
Polyurethane, ABS, Polycarbonate | |
Arium comfort and arium mini ultrapure water systems | |
50°C | |
169 mm |
Up to 2.0 L/min. | |
Efficient removal of endotoxins, RNase, DNase, microorganisms and particles in cell culture applications | |
6 bar (87 psi) | |
CellPlus Ultrafilter | |
50 mm |