missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ mini Compact Ultrapure Water System
GREENER_CHOICEBIOPHARMA

Product Code. p-7070834 Shop All Sartorius Products
Click to view available options
Total Organic Carbon:
<10 ppb
<5 ppb
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15565153

Brand: Sartorius H2OMMUVT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The arium mini compact ultrapure water system developed to provied ASTM Type 1 water quality. The standard version arium mini is independent of permanently installed water tap. Cat. No. 14-559-041 offers an integrated UV lamp (185 / 254nm) to reduce TOC down to < 5 ppb.

  • Simple bag exchange in less than 5min.
  • No use of cleaning agents needed
  • Optimized purity, due to closed system, avoiding permanent biofilm
  • Intuitive menu navigation with high quality glass touch-display, developed through customer survey
  • Small footprint 28cm (11 in.) width
  • Volume dispense from 50mL
  • For general and analytical applications at a daily need<10L
  • Feed water supplied to system via provided container, filled with pre-treated water
TRUSTED_SUSTAINABILITY

Specifications

Description arium™ mini with UV Lamp Ultrapure Water System
Bacterial Content <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Daily Output 100 L
Endotoxin Concentration <0.001 EU/mL with a terminal ultrafiltration cartridge
Feedwater Connector 3/8 in.
Feed Water Monitoring No
Feedwater Source Distilled, DI, RO, EDI
Flow Rate 1 L/min.
Product Water Type Type 1
Remote Dispenser No
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring < 5 ppb
Total Organic Carbon <5 ppb
Type Water Purification System
Includes Integrated UV lamp (185/254nm), Power cord
Mounting Benchtop
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.