missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 38210 Shoes
Antistatic with heel patch microfiber. Sanitized™ treated.
£63.71 - £65.65
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15681148
|
Abeba™
38210/36 |
36 |
£63.71
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15691148
|
Abeba™
38210/37 |
37 |
£63.71
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15601158
|
Abeba™
38210/38 |
38 |
£65.65
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15611158
|
Abeba™
38210/39 |
39 |
£63.71
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15621158
|
Abeba™
38210/40 |
40 |
£65.65
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15631158
|
Abeba™
38210/41 |
41 |
£63.71
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15641158
|
Abeba™
38210/42 |
42 |
£63.71
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15651158
|
Abeba™
38210/43 |
43 |
£63.71
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15661158
|
Abeba™
38210/44 |
44 |
£65.65
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15671158
|
Abeba™
38210/45 |
45 |
£63.71
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15681158
|
Abeba™
38210/46 |
46 |
£65.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15691158
|
Abeba™
38210/47 |
47 |
£63.71
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRA
- Smooth leather
- Black
- Slip resistance PU/PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Microfiber heel patch
- Lining microfiber, respiration absorbing
Specifications
CE EN ISO 20347:2012 OB A, FO SRA | |
Microfiber | |
Slip-resistant | |
38210 |
Black | |
Leather | |
Polyurethane |