missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 8400 Shoes
Antistatic with heel patch microfiber. Sanitized™ treated.
£66.18
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRA |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15653088
|
Abeba™
8400/36 |
36 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15663088
|
Abeba™
8400/37 |
37 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15673088
|
Abeba™
8400/38 |
38 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15683088
|
Abeba™
8400/39 |
39 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15693088
|
Abeba™
8400/40 |
40 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15603098
|
Abeba™
8400/41 |
41 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15613098
|
Abeba™
8400/42 |
42 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15623098
|
Abeba™
8400/43 |
43 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15633098
|
Abeba™
8400/44 |
44 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15643098
|
Abeba™
8400/45 |
45 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15653098
|
Abeba™
8400/46 |
46 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15663098
|
Abeba™
8400/47 |
47 |
£66.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRA
- Smooth leather white
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Microfiber heel patch
- Adjustable instep area
- Lining microfiber, respiration absorbing
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRA | |
Microfiber | |
Slip-resistant | |
8400 |
White | |
Leather | |
Polyurethane |