missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Arrow Trax™ Non-Directional Chevron Patterned Entrance Mat
Notrax Entrance Mat - The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas. Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place.
£31.35 - £464.00
Specifications
Color | Charcoal |
---|---|
Material | Polyester |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17711938
|
Notrax
118S0023CH |
90 cm | 60 cm |
£31.35
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17741938
|
Notrax
118S0035CH |
150 cm | 90 cm |
£80.30
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17771938
|
Notrax
118S0046CH |
180 cm | 120 cm |
£129.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17701948
|
Notrax
118S5110CH |
300 cm | 130 cm |
£232.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17731948
|
Notrax
118S5120CH |
600 cm | 130 cm |
£464.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- The non-directional chevron pattern of the Arrow Trax™ ensures a very aggressive scraping action making it one of our most popular carpet mats offering tremendous value
- The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas
- Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place
Specifications
Charcoal | |
Polyester | |
Industrial and Commercial Matting |