Learn More
Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips

Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.
Brand: Thermo Scientific™ 2140-HR
58.63 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology

Specifications
ART 10 REACH, Filtered, Sterile, Hinged Rack | |
Filtered | |
ART 10 REACH | |
4.33 cm | |
Hinged Rack | |
Universal Fit | |
Sterile and PCR Ready |
10 μL | |
Sterile | |
1.71 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Extended Length | |
ART |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1333573 | Certificate of Compliance | 10/12/2024 | 2140-HR |
1320168 | Certificate of Compliance | 10/12/2024 | 2140-HR |
1369643 | Certificate of Compliance | 05/09/2022 | 2140-HR |
1369478 | Certificate of Compliance | 30/08/2022 | 2140-HR |
1368051 | Certificate of Compliance | 29/08/2022 | 2140-HR |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
21Minutes
34Seconds
9New Offer Save Up to 92% -
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
90Hours
21Minutes
34Seconds
9 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
29Hours
21Minutes
34Seconds
9 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
2Minutes
25Seconds
50 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
21Minutes
34Seconds
9
Your input is important to us. Please complete this form to provide feedback related to the content on this product.