missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips
GREENER_CHOICE

Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.

Brand:  Thermo Scientific™ 2079-HR

71.86 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 15113636

  • £167.00 / Pack of 768
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.

Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are certified free from RNase, DNase and pyrogen

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ART Barrier, Filtered, Sterile, Hinged Rack
Filtered
Natural
4.7 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Universal Fit
ART
1000 μL
Sterile
ART Barrier
11.85 cm
Hinged Rack
Universal Fit
Sterile and PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1326949 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2079-HR
Lot Number1324783 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2079-HR
Lot Number1381692 Certificate TypeCertificate of Compliance Date17/06/2023 Catalog Number2079-HR
Lot Number1368047 Certificate TypeCertificate of Compliance Date16/09/2022 Catalog Number2079-HR
Lot Number1368046 Certificate TypeCertificate of Compliance Date06/09/2022 Catalog Number2079-HR
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    12

    Hours

    11

    Minutes

    54

    Seconds

    54
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    27

    Hours

    11

    Minutes

    54

    Seconds

    54
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Thermo Scientific ClipTip , Thermo Scientific ART , Thermo Scientific Finnpipette , Thermo Scientific Matrix
    Unlock Precision: Top Pipettes and Tips on Promotion!
    Promo Code: 25076

    Expires2025-06-30

    Days

    88

    Hours

    11

    Minutes

    54

    Seconds

    54
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    27

    Hours

    11

    Minutes

    54

    Seconds

    54
  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    10

    Hours

    11

    Minutes

    54

    Seconds

    54
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips > ART™ Extended Length, Barrier Pipette Tips; Volume: 1000μL; Tip Model: ART 1000 REACH; Sterility: Sterile; Unit Size: Case of 4x Packs of 8x Racks of 96 tips (3072 tips in total)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.