Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Hinged Racks

Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.
Brand: Thermo Scientific™ 2149P-HR
57.78 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology

Specifications
ART 20P, Filtered, Sterile, Hinged Rack | |
Filtered | |
ART 20P | |
5.07cm | |
Hinged Rack | |
Universal Fit | |
Sterile and PCR Ready |
20 μL | |
Sterile | |
2 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Universal Fit | |
ART |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1335477 | Certificate of Compliance | 10/12/2024 | 2149P-HR |
1335478 | Certificate of Compliance | 10/12/2024 | 2149P-HR |
1376599 | Certificate of Compliance | 05/01/2023 | 2149P-HR |
1375421 | Certificate of Compliance | 25/11/2022 | 2149P-HR |
1370381 | Certificate of Compliance | 19/09/2022 | 2149P-HR |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.