Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Hinged Racks
Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.
Brand: Thermo Scientific™ 2065E-05-HR
93.90 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 1.35000kg
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
ART 100E, Filtered, Sterile, Hinged Rack | |
Filtered | |
ART 100E | |
5.07cm | |
Hinged Rack | |
Universal Fit | |
Sterile & PCR Ready |
100 μL | |
Sterile | |
2 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Low Retention | |
ART |