Learn More
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips
Eliminate sample retention with these specially designed pipette tips.
Brand: Thermo Scientific™ 2139F-05
130.72 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 1.24200kg
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free
Specifications
ART 10F, Filtered, Sterile, Rack | |
Filtered | |
Clear | |
ART 10F | |
Rack | |
Rack, 10 x 96 | |
Sterile & PCR Ready |
10 μL | |
Sterile | |
Not Autoclavable | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Low Retention, Micro Point | |
ART |