missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Pipette Tips in Bulk Packaging

Thermo Scientific™ ART™ Barrier Pipette tips seal in contaminants, providing bi-directional protection for samples and pipettes. Fits most pipettes.

Brand:  Thermo Scientific™ 2069B

 View more versions of this product

Product Code. 10208710

Quantity Price
1 £99.00 / Pack of 1000
5 £83.47 / Pack of 1000
Estimated Shipment: 13-11-2025
to see stock.
Explore more special offers
Add to basket


You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

ART™ Barrier tips are not the same as traditional filter pipette tips. ART Barrier tips contain a one-of-a-kind, self-sealing barrier that seals in aerosol and liquid contaminants on contact, providing bi-directional protection from contamination for pipettes and samples.

  • Universal Tip, fits most brands of pipettes
  • ART™ tips are certified to be free DNase, RNase, DNA, ATP, Endotoxin, and Pyrogens
  • Convenient bulk packaging for high volume usage

  • Sterile
  • Low Retention
  • Racked with lift-off lid
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ART 200, Filtered, Non-sterile, Bulk
Filtered
Clear
Not Autoclavable
2.32 in
DNase, RNase, DNA, ATP, Endotoxin, and Pyrogen Free
Bulk
5 bags of 1000 tips each
Single-use
ART
200 μL
Non-sterile
bulk - no rack
ART 200
5.88 cm
Self-sealing ART Barrier
Micro Point
5000 tips
Universal Fit
Virgin Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers