Learn More
Thermo Scientific™ ART™ Barrier Reload Insert, Extended Length Pipette Tips
Obtain accurate and consistent performance with these pipette tips, which seal when exposed to potential contaminants.
£102.00 - £149.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Refill |
Green Features | Fewer resources used and less waste |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Fit for Purpose | Price | Quantity & Availability | ||
10492705
|
Thermo Scientific™
2140-05-RI |
ART 10 REACH, Filtered, Sterile, Refill | 10 μL | Micro Point, Extended Length, Low Retention | Sterile & PCR Ready |
£106.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10678135
|
Thermo Scientific™
2140-RI |
ART 10 REACH, Filtered, Sterile, Refill | 10 μL | Micro Point, Extended Length | Sterile & PCR Ready |
£127.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10328444
|
Thermo Scientific™
2149E-05-RI |
ART 20E, Filtered, Sterile, Refill | 10 μL | Micro Point, Low Retention | Sterile & PCR Ready |
£102.00
Pack of 960 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
12691290
|
Thermo Scientific™
2179-05-RI |
ART 1000L, Filtered, Sterile, Refill | 1000 μL | Low Retention | Sterile & PCR Ready |
£103.00
Pack of 768 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
10144844
|
Thermo Scientific™
2179-RI |
ART 1000L, Filtered, Sterile, Refill | 1000 μL | Low Retention, Extended Length | Sterile & PCR Ready |
£149.00
Pack of 768 |
In Stock
Log in to see stock. |
||
Description
Obtain accurate and consistent performance with Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips, which seal when exposed to potential contaminants. The ART inserts are environmentally friendly, providing individually packaged blister tubs that are made out of recycled plastic, designed to be used with the reusable ART hinged racks and creating the ART Reload System. The tips from the reload inserts clip securely into the hinged racks for efficient reloading.
Features
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Available in MicroPoint,extended length, low retention and SoftFit-L™ designed for use with Rainin™ LTS™ LiteTouch™ Pipettes
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
Filtered | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Fewer resources used and less waste | |
ART |
Sterile | |
Refill | |
Universal Fit Pipettor | |
Sterile & PCR Ready |