missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips

Obtain accurate and consistent performance with these pipette tips, which seal when exposed to potential contaminants.

Brand:  Thermo Scientific™ 2069-RI

118.15 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : 03

Additional Details : Weight : 1.09800kg

 View more versions of this product

Product Code. 10144414

  • £150.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

Obtain accurate and consistent performance with Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips, which seal when exposed to potential contaminants. The ART inserts are environmentally friendly, providing individually packaged blister tubs that are made out of recycled plastic, designed to be used with the reusable ART hinged racks and creating the ART Reload System. The tips from the reload inserts clip securely into the hinged racks for efficient reloading.

Features

  • Sterile tips certified free from RNase, DNase and pyrogen
  • Available in MicroPoint, extended length, low retention and SoftFit-L™ designed for use with Rainin™ LTS™ LiteTouch™ Pipettes

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
Specifications

Specifications

ART 200, Filtered, Sterile, Refill
Filtered
ART 200
5.88cm
Refill
Fewer resources used and less waste
ART
200 μL
Sterile
2.32 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Micro Point
Universal Fit
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers