missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Reload System
GREENER_CHOICE

Product Code. 15133566
Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
300 μL
Tip Style:
Low Retention
Standard
Fit for Purpose:
Sterile and PCR Ready
Unit Size:
Pack of 960

Product Code. 15133566

Brand: Thermo Scientific™ 2139RT

Only null left
Add to basket
Edge
Add to basket

Perform applications accurately and consistently without compromising protection with this barrier reload system.

Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
TRUSTED_SUSTAINABILITY

Specifications

Description ART Barrier, Filtered, Sterile, Rack
Volume (Metric) 10 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model ART Barrier
Length (English) 1.2in
Length (Metric) 3.13cm
Clean Claims DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Format Rack
Tip Style Standard
Green Features Fewer resources used and less waste
For Use With (Equipment) Universal Fit
Product Line ART
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.