Learn More
Thermo Scientific™ ART™ Barrier Reload System
Perform applications accurately and consistently without compromising protection with this barrier reload system.
Brand: Thermo Scientific™ 2070-RT
56.71 GBP valid until 2025-05-31
Use promo code "25076" to get your promotional price.
Description
Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Specifications
ART Barrier, Filtered, Sterile, Rack | |
Filtered | |
Natural | |
2.3 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Standard | |
Universal Fit | |
Sterile & PCR Ready |
300 μL | |
Sterile | |
ART Barrier | |
5.84cm | |
Rack | |
Fewer resources used and less waste | |
ART |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.