missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
GREENER_CHOICE

Product Code. 10754533
Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
Unit Size:
Pack of 768
Pack of 960

Product Code. 10754533

Brand: Thermo Scientific™ 276905

Only null left
Add to basket
Edge
Add to basket

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.

  • Available in low retention
  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Manufactured according to the industry's highest quality standards
TRUSTED_SUSTAINABILITY

Specifications

Description 200L, Filtered, Sterile, Rack
Volume (Metric) 200 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model 200L
Length (English) 1.97 in.
Length (Metric) 5.00cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Rack
Tip Style Universal, Low Retention
Color Code Green
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.