Learn More
Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, 200 XLG
Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
Brand: Thermo Scientific™ 2160G
129.59 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 1.17000kg
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications. Extended length, Thermo Scientific™ REACH™ tips provide an extra level of contamination control.
Features:
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Available racked, with 96 tips per tray (8 trays per pack)
- Manufactured according to the industry's highest quality standard
- Designed to aid in pipetting for a variety of applications
- Extended length prevent contamination by keeping the pipette shaft from entering the sample vessel
- Universal fit
Specifications
ART XLG, Filtered, Sterile, | |
Filtered | |
ART XLG | |
9.12cm | |
Rack | |
Universal Fit | |
Sterile & PCR Ready |
200 μL | |
Sterile | |
3.59 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Extended Length, Genomic/Wide Orifice | |
ART |