Learn More
Thermo Scientific™ ART™ Gel Loading Pipette Tips
Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
Brand: Thermo Scientific™ 2155
121.18 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 03
Additional Details : Weight : 1.24020kg
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Gel Loading Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications.
Features:
- Sterile tips are certified free from RNase, DNase and pyrogen
- Available in sterile, nonsterile and in various packaging options
- Manufactured according to the industry's highest quality standard
- Gel loading for loading acrylamide or agarose gels
Compatible with:
SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes
Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes
Specifications
ART Gel 100, Filtered, Sterile, Lift-off Lid Rack | |
Filtered | |
ART Gel 100 | |
7.09cm | |
Lift-off Lid Rack | |
Gilson™ Pipetman™, Thermo Scientific™ Finnpipette™ Focus | |
Sterile & PCR Ready |
100 μL | |
Sterile | |
2.79 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Gel Loading | |
ART |