missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART Barrier Tips 20ul individually wrapped
ART Barrier tips guarantee 100% protection from carry over contamination
Brand: Thermo Scientific™ 2149PIW
88.84 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
ART Barrier tips are made of virgin polypropylene and incorporates a liduid scavaging filter to prevent any carry over contamination. Certified free of RNase/DNase, DNA, Pyrogen, Endotoxin, ATP, Bioburden, and PCR inhibitors
> 20ul individually wrapped
> self sealing barrier
> sterile > tip to fit most pipettes > guaranteed no carry over contamination
Specifications
ART Barrier tip 20 μL | |
Filtered | |
Natural | |
ISO13485 | |
Individually Wrapped | |
500 | |
Single-use | |
Yes | |
Polypropylene |
20 μL | |
Sterile | |
Not Autoclavable | |
Rnase Dnase free | |
Universal Fit | |
500 | |
Universal Fit | |
ART |