Learn More
Thermo Scientific™ ART™ Non-Filtered Standard Hinged Rack Pipette Tips
Access tips one-handed with this versatile hinged rack, which is designed for the way you work.
Brand: Thermo Scientific™ 3772-05-HR
73.40 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.27800kg
Description
Access tips with one hand using Thermo ScientificTM ARTTM Nonfiltered Hinged Rack Pipette Tips, which is designed for the way you work. No longer worry about your tips spilling on your bench or floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover--now you have a traditional lift-off when you need it.
Features:
- Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
ART Non-filtered, Non-Filtered, Non-sterile, Hinged Rack | |
Non-Filtered | |
Natural | |
2.3 in. | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
Universal Fit | |
Certified Quality |
300 μL | |
Non-sterile | |
ART Non-filtered | |
5.84cm | |
Hinged Rack | |
ART |